
Hydraulic Hose Assembly - 1/4" ID 36" Length - 3/8" FFX x 3/8" MFF - 3250 psi
Mfr # XCP3-04,06FFX-06MFF,36 IN OAL
Zoro # G306449159
product price: $44.89
/eaKey Features
Hose Inside Dia.
1/4"
Hose Length
36"
Fitting Size
3/8" x 3/8"
Fitting Type
FFX x MFF
Fitting Material
Carbon Steel x Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XCP3-04,06FFX-06MFF,36 IN OAL
Zoro #
G306449159
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/4"
Hose Length
36"
Fitting Size
3/8" x 3/8"
Hose Fitting B Size
3/8"
Hose Fitting A Size
3/8"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.