Hydraulic Hose Assembly - 1/4" ID 42" Length - 3/8" FFX x 3/8" FJX45 - 3250 psi
- Mfr # XCP3-04,06FFX-06FJX45,42 IN OAL
- Zoro # G306447896
product price:Â
$
54.79
/ea
Key Features
Hose Inside Dia.
1/4"
Hose Length
42"
Fitting Size
3/8" x 3/8"
Fitting Type
FFX x FJX45
Fitting Material
Carbon Steel x Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XCP3-04,06FFX-06FJX45,42 IN OAL
- Zoro #
- G306447896
- UPC #
- -
- Country of Origin
- United States
- Fitting Type
- FFX x FJX45
- Fitting Material
- Carbon Steel x Carbon Steel
- Hose Color
- Black
- Temp. Range
- -40 Degrees to 212 Degrees F (-40 Degrees to 100 Degrees C)
- Reinforcement
- One braid of high-tensile steel wire
- Material
- (NBR) Nitrile
- Safety Factor
- 4:01
- Item
- XCP3-04,06FFX-06FJX45,42 IN OAL
- Cover
- Black synthetic rubber with extra abrasion.
- Type
- 11/16-16 Female Face Seal x 9/16-18 Female JIC
- Max. Operating PSI
- 3250 psi
- Hose Fitting B Type
- Female JIC Swivel
- Hose Fitting A Material
- Carbon Steel
- Weight
- 0.8065
- Compatible Chemicals
- Hydraulic
- Hose Configuration
- Coupled Assembly
- Hose Fitting A Type
- Female Face Seal Swivel
- Hose Fitting B Material
- Carbon Steel
- Hose Fitting B Shape
- 45 Degree
- Hose Fitting A Shape
- Straight
Dimensions
- Hose Inside Dia.
- 1/4"
- Hose Length
- 42"
- Fitting Size
- 3/8" x 3/8"
- Hose Fitting A Size
- 3/8"
- Hose Fitting B Size
- 3/8"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.