Hydraulic Hose Assembly - 1/4" ID 42" Length - 3/8" MP x 3/16" FJX - 3250 psi

  • Mfr # XCP3-04,06MP-03FJX,42 IN OAL
  • Zoro # G306444178
product price: 
$
57.99
/ea

Key Features

Hose Inside Dia.
1/4"
Hose Length
42"
Fitting Size
3/8" x 3/16"
Fitting Type
MP x FJX
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XCP3-04,06MP-03FJX,42 IN OAL
Zoro #
G306444178
UPC #
-
Country of Origin
United States
Fitting Type
MP x FJX
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F (-40 Degrees to 100 Degrees C)
Safety Factor
4:01
Cover
Black synthetic rubber with extra abrasion.
Item
XCP3-04,06MP-03FJX,42 IN OAL
Reinforcement
One braid of high-tensile steel wire
Max. Operating PSI
3,250 psi
Material
(NBR) Nitrile
Type
3/8-18 Male NPT x 3/8-24 Female JIC
Weight
0.8575
Hose Fitting A Material
Carbon Steel
Hose Fitting A Type
Male NPT
Hose Fitting B Material
Carbon Steel
Compatible Chemicals
Hydraulic
Hose Fitting B Type
Female JIC Swivel
Hose Configuration
Coupled Assembly
Hose Fitting B Shape
Straight
Hose Fitting A Shape
Straight

Dimensions

Hose Inside Dia.
1/4"
Hose Length
42"
Fitting Size
3/8" x 3/16"
Hose Fitting B Size
3/16"
Hose Fitting A Size
3/8"

Ratings & reviews