Shop CONTINENTAL

Hydraulic Hose Assembly - 1/4" ID 42" Length - 5/16" FJX x 1/2" FFX90 - 3250 psi

  • Mfr # XCP3-04,05FJX-08FFX90,42 IN OAL
  • Zoro # G406448960

product price: 
$
74.65
/ea

Key Features

Hose Inside Dia.
1/4"
Hose Length
42"
Fitting Size
5/16" x 1/2"
Fitting Type
FJX x FFX90
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP3-04,05FJX-08FFX90,42 IN OAL
Zoro #
G406448960
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4"
Hose Length
42"
Fitting Size
5/16" x 1/2"
Hose Fitting B Size
1/2"
Hose Fitting A Size
5/16"

Details

Fitting Type
FJX x FFX90
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F (-40 Degrees to 100 Degrees C)
Material
(NBR) Nitrile
Safety Factor
4:01
Cover
Black synthetic rubber with extra abrasion.
Reinforcement
One braid of high-tensile steel wire
Max. Operating PSI
3250 psi
Type
1/2-20 Female JIC x 13/16-16 Female Face Seal
Weight
0.6005
Hose Configuration
Coupled Assembly
Item
XCP3-04,05FJX-08FFX90,42 IN OAL
Hose Fitting A Type
Female JIC Swivel
Hose Fitting A Material
Carbon Steel
Compatible Chemicals
Hydraulic
Hose Fitting B Material
Carbon Steel
Hose Fitting B Type
Female Face Seal Swivel
Hose Fitting A Shape
Straight
Hose Fitting B Shape
90 Degree

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.