Shop CONTINENTAL
See all product information
Create Account
Hydraulic Hose Assembly - 1/4" ID 48" Length - 3/16" FJX x 3/8" MP - 3250 psi
- Mfr # XCP3-04,03FJX-06MP,48 IN OAL
- Zoro # G306441580
product price:Â
$
60.35
/ea
Key Features
Hose Inside Dia.
1/4"
Hose Length
48"
Fitting Size
3/16" x 3/8"
Fitting Type
FJX x MP
Fitting Material
Carbon Steel x Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XCP3-04,03FJX-06MP,48 IN OAL
- Zoro #
- G306441580
- UPC #
- -
- Country of Origin
- United States
- Fitting Type
- FJX x MP
- Fitting Material
- Carbon Steel x Carbon Steel
- Hose Color
- Black
- Temp. Range
- -40 Degrees to 212 Degrees F (-40 Degrees to 100 Degrees C)
- Safety Factor
- 4:01
- Type
- 3/8-24 Female JIC x 3/8-18 Male NPT
- Reinforcement
- One braid of high-tensile steel wire
- Max. Operating PSI
- 3250 psi
- Item
- XCP3-04,03FJX-06MP,48 IN OAL
- Material
- (NBR) Nitrile
- Cover
- Black synthetic rubber with extra abrasion.
- Hose Fitting A Material
- Carbon Steel
- Hose Fitting B Material
- Carbon Steel
- Hose Fitting A Type
- Female JIC Swivel
- Hose Configuration
- Coupled Assembly
- Weight
- 0.925
- Compatible Chemicals
- Hydraulic
- Hose Fitting B Type
- Male NPT
- Hose Fitting A Shape
- Straight
- Hose Fitting B Shape
- Straight
Dimensions
- Hose Inside Dia.
- 1/4"
- Hose Length
- 48"
- Fitting Size
- 3/16" x 3/8"
- Hose Fitting B Size
- 3/8"
- Hose Fitting A Size
- 3/16"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.