Shop CONTINENTAL
See all product information
Create Account
Hydraulic Hose Assembly - 1/4" ID 60" Length - 3/16" FJX x 3/8" MPX - 3250 psi
- Mfr # XCP3-04,03FJX-06MPX,60 IN OAL
- Zoro # G306441962
product price:Â
$
75.15
/ea
Key Features
Hose Inside Dia.
1/4"
Hose Length
60"
Fitting Size
3/16" x 3/8"
Fitting Type
FJX x MPX
Fitting Material
Carbon Steel x Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XCP3-04,03FJX-06MPX,60 IN OAL
- Zoro #
- G306441962
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 1/4"
- Hose Length
- 60"
- Fitting Size
- 3/16" x 3/8"
- Hose Fitting B Size
- 3/8"
- Hose Fitting A Size
- 3/16"