Hydraulic Hose Assembly - 1/4" ID 60" Length - 3/8" FJX x 1/4" MJ - 3250 psi

  • Mfr # XCP3-04,06FJX-04MJ,60 IN OAL

  • Zoro # G306444666


product price:  $43.45
/ea

Key Features

Hose Inside Dia.
1/4"
Hose Length
60"
Fitting Size
3/8" x 1/4"
Fitting Type
FJX x MJ
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XCP3-04,06FJX-04MJ,60 IN OAL
Zoro #
G306444666
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4"
Hose Length
60"
Fitting Size
3/8" x 1/4"
Hose Fitting B Size
1/4"
Hose Fitting A Size
3/8"

Details

Fitting Type
FJX x MJ
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 212°F (-40°C to 100°C)
Safety Factor
4:01
Material
(NBR) Nitrile
Max. Operating PSI
3250 psi
Item
XCP3-04,06FJX-04MJ,60 IN OAL
Cover
Black synthetic rubber with extra abrasion.
Type
9/16-18 Female JIC x 7/16-20 Male JIC
Reinforcement
One braid of high-tensile steel wire
Hose Fitting A Type
Female JIC Swivel
Hose Fitting A Material
Carbon Steel
Compatible Chemicals
Hydraulic
Weight
0.916
Hose Fitting B Type
Male JIC
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Carbon Steel
Hose Fitting A Shape
Straight
Hose Fitting B Shape
Straight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.