Hydraulic Hose Assembly - 1/4" ID 72" Length - 3/16" FJX x 3/8" MFF - 3250 psi

  • Mfr # XCP3-04,03FJX-06MFF,72 IN OAL

  • Zoro # G306440408


product price:  $83.15
/ea

Key Features

Hose Inside Dia.
1/4"
Hose Length
72"
Fitting Size
3/16" x 3/8"
Fitting Type
FJX x MFF
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XCP3-04,03FJX-06MFF,72 IN OAL
Zoro #
G306440408
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4"
Hose Length
72"
Fitting Size
3/16" x 3/8"
Hose Fitting B Size
3/8"
Hose Fitting A Size
3/16"

Details

Fitting Type
FJX x MFF
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 212°F (-40°C to 100°C)
Type
3/8-24 Female JIC x 11/16-16 Male Face Seal
Cover
Black synthetic rubber with extra abrasion.
Max. Operating PSI
3250 psi
Material
(NBR) Nitrile
Safety Factor
4:01
Reinforcement
One braid of high-tensile steel wire
Item
XCP3-04,03FJX-06MFF,72 IN OAL
Hose Fitting B Type
Male Face Seal
Weight
1.36
Hose Fitting A Type
Female JIC Swivel
Hose Fitting B Material
Carbon Steel
Compatible Chemicals
Hydraulic
Hose Fitting A Material
Carbon Steel
Hose Configuration
Coupled Assembly
Hose Fitting A Shape
Straight
Hose Fitting B Shape
Straight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.