
Hydraulic Hose Assembly - 1/4" ID 84" Length - 1/2" MP x 1/8" MPX - 3250 psi
Mfr # XCP3-04,08MP-02MPX,84 IN OAL
Zoro # G806446634
product price:Â $66.55
/eaKey Features
Hose Inside Dia.
1/4"
Hose Length
84"
Fitting Size
1/2" x 1/8"
Fitting Type
MP x MPX
Fitting Material
Carbon Steel x Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XCP3-04,08MP-02MPX,84 IN OAL
Zoro #
G806446634
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/4"
Hose Length
84"
Fitting Size
1/2" x 1/8"
Hose Fitting B Size
1/8"
Hose Fitting A Size
1/2"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.