
Hydraulic Hose Assembly - 1/4" ID 84" Length - 1/4" FFX x 5/16" MJ - 3250 psi
Mfr # XCP3-04,04FFX-05MJ,84 IN OAL
Zoro # G306451053
product price: $55.45
/eaKey Features
Hose Inside Dia.
1/4"
Hose Length
84"
Fitting Size
1/4" x 5/16"
Fitting Type
FFX x MJ
Fitting Material
Carbon Steel x Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XCP3-04,04FFX-05MJ,84 IN OAL
Zoro #
G306451053
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/4"
Hose Length
84"
Fitting Size
1/4" x 5/16"
Hose Fitting B Size
5/16"
Hose Fitting A Size
1/4"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.