Hydraulic Hose Assembly - 1/4" ID 96" Length - 1/8" MPX x 3/8" MPX - 4060 psi

  • Mfr # XCP4-04,02MPX-06MPX,96 IN OAL

  • Zoro # G306492537


product price:  $85.19
/ea

Key Features

Hose Inside Dia.
1/4"
Hose Length
96"
Fitting Size
1/8" x 3/8"
Fitting Type
MPX x MPX
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XCP4-04,02MPX-06MPX,96 IN OAL
Zoro #
G306492537
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4"
Hose Length
96"
Fitting Size
1/8" x 3/8"
Hose Fitting A Size
1/8"
Hose Fitting B Size
3/8"

Details

Fitting Type
MPX x MPX
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 212°F (-40°C to 100°C)
Safety Factor
4:01
Cover
Black synthetic rubber with extra abrasion.
Item
XCP4-04,02MPX-06MPX,96 IN OAL
Reinforcement
Two braid of high-tensile steel wire
Max. Operating PSI
4060 psi
Type
1/8-27 Male NPT Swivel x 3/8-18 Male NPT Swivel
Material
(NBR) Nitrile
Hose Fitting B Type
Male NPT Swivel
Weight
2.367
Hose Fitting A Material
Carbon Steel
Hose Fitting A Type
Male NPT Swivel
Compatible Chemicals
Hydraulic
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Carbon Steel
Hose Fitting B Shape
Straight
Hose Fitting A Shape
Straight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.