Shop CONTINENTAL

Hydraulic Hose Assembly - 1/4" ID 96" Length - 3/16" FJX x 1/4" FJX45 - 3250 psi

  • Mfr # XCP3-04,03FJX-04FJX45,96 IN OAL

  • Zoro # G306445700


product price: 
$
94.45
/ea

Key Features

Hose Inside Dia.
1/4"
Hose Length
96"
Fitting Size
3/16" x 1/4"
Fitting Type
FJX x FJX45
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP3-04,03FJX-04FJX45,96 IN OAL
Zoro #
G306445700
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4"
Hose Length
96"
Fitting Size
3/16" x 1/4"
Hose Fitting A Size
3/16"
Hose Fitting B Size
1/4"

Details

Fitting Type
FJX x FJX45
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 212°F (-40°C to 100°C)
Reinforcement
One braid of high-tensile steel wire
Material
(NBR) Nitrile
Max. Operating PSI
3250 psi
Item
XCP3-04,03FJX-04FJX45,96 IN OAL
Cover
Black synthetic rubber with extra abrasion.
Safety Factor
4:01
Type
3/8-24 Female JIC x 7/16-20 Female JIC
Weight
1.461
Hose Fitting B Material
Carbon Steel
Compatible Chemicals
Hydraulic
Hose Configuration
Coupled Assembly
Hose Fitting A Material
Carbon Steel
Hose Fitting A Type
Female JIC Swivel
Hose Fitting B Type
Female JIC Swivel
Hose Fitting B Shape
45 Degree
Hose Fitting A Shape
Straight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.