
Hydraulic Hose Assembly - 1/4" ID 96" Length - 5/16" MJ x 1/4" MFF - 4060 psi
Mfr # XCP4-04,05MJ-04MFF,96 IN OAL
Zoro # G306494654
product price: $62.99
/eaKey Features
Hose Inside Dia.
1/4"
Hose Length
96"
Fitting Size
5/16" x 1/4"
Fitting Type
MJ x MFF
Fitting Material
Carbon Steel x Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XCP4-04,05MJ-04MFF,96 IN OAL
Zoro #
G306494654
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/4"
Hose Length
96"
Fitting Size
5/16" x 1/4"
Hose Fitting A Size
5/16"
Hose Fitting B Size
1/4"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.