Shop CONTINENTAL

Hydraulic Hose Assembly - 3/4" ID 108" Length - 1/2" MP x 1" MFF - 3250 psi

  • Mfr # XCP3-12,08MP-16MFF,108 IN OAL

  • Zoro # G306489483


product price: 
$
162.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4"
Hose Length
108"
Fitting Size
1/2" x 1"
Fitting Type
MP x MFF
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP3-12,08MP-16MFF,108 IN OAL
Zoro #
G306489483
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4"
Hose Length
108"
Fitting Size
1/2" x 1"
Hose Fitting B Size
1"
Hose Fitting A Size
1/2"

Details

Fitting Type
MP x MFF
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 212°F (-40°C to 100°C)
Reinforcement
Two braid of high-tensile steel wire
Item
XCP3-12,08MP-16MFF,108 IN OAL
Cover
Black synthetic rubber with extra abrasion.
Max. Operating PSI
3250 psi
Material
(NBR) Nitrile
Safety Factor
4:01
Type
1/2-14 Male NPT x 1 7/16-12 Male Face Seal
Hose Configuration
Coupled Assembly
Hose Fitting B Type
Male Face Seal
Hose Fitting A Type
Male NPT
Hose Fitting A Material
Carbon Steel
Compatible Chemicals
Hydraulic
Hose Fitting B Material
Carbon Steel
Weight
6.219
Hose Fitting B Shape
Straight
Hose Fitting A Shape
Straight

Ratings & reviews