
Hydraulic Hose Assembly - 3/4" ID 12" Length - 14 MJ x 3/4" MFF - 3250 psi
Mfr # XCP3-12,14MJ-12MFF,12 IN OAL
Zoro # G406478172
product price: $65.15
/eaKey Features
Hose Inside Dia.
3/4"
Hose Length
12"
Fitting Size
14 x 3/4"
Fitting Type
MJ x MFF
Fitting Material
Carbon Steel x Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XCP3-12,14MJ-12MFF,12 IN OAL
Zoro #
G406478172
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/4"
Hose Length
12"
Fitting Size
14 x 3/4"
Hose Fitting A Size
14
Hose Fitting B Size
3/4"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.