Shop WORLD WIDE FITTINGS

Male JIC To Male Pipe Bulkhead Straight With Locknut

  • Mfr # 2706X08X08LN
  • Zoro # G303653672

product price: 
$
6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
NPT
Fitting Thread Size 1
1/2-14
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2706X08X08LN
Zoro #
G303653672
UPC #
-
Country of Origin
China
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Weight
0.295
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel
End 2 Connection Type
Male
End 1 Hex
1
End 1 Hex (Metric)
25.4

Dimensions

Fitting Thread Size 1
1/2-14
Hex Size
1
Overall Length
2.56
Fitting Thread Size 2
3/4-16
Hex Size (mm)
25.4
Overall Length (mm)
65.024

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.