
Hydraulic Hose Assembly - 3/4" ID 18" Length - 1" MFF x 5/8" FFX45 - 3250 psi
Mfr # XCP3-12,16MFF-10FFX45,18 IN OAL
Zoro # G306487786
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3/4"
Hose Length
18"
Fitting Size
1" x 5/8"
Fitting Type
MFF x FFX45
Fitting Material
Carbon Steel x Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XCP3-12,16MFF-10FFX45,18 IN OAL
Zoro #
G306487786
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/4"
Hose Length
18"
Fitting Size
1" x 5/8"
Hose Fitting B Size
5/8"
Hose Fitting A Size
1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.