Shop CONTINENTAL

Hydraulic Hose Assembly - 3/4" ID 18" Length - 3/4" MFF x 5/8" FFX90 - 3250 psi

  • Mfr # XCP3-12,12MFF-10FFX90,18 IN OAL
  • Zoro # G306483788

product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4"
Hose Length
18"
Fitting Size
3/4" x 5/8"
Fitting Type
MFF x FFX90
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP3-12,12MFF-10FFX90,18 IN OAL
Zoro #
G306483788
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4"
Hose Length
18"
Fitting Size
3/4" x 5/8"
Hose Fitting A Size
3/4"
Hose Fitting B Size
5/8"

Details

Fitting Type
MFF x FFX90
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F (-40 Degrees to 100 Degrees C)
Type
1 3/16-12 Male Face Seal x 1-14 Female Face Seal
Reinforcement
Two braid of high-tensile steel wire
Material
(NBR) Nitrile
Max. Operating PSI
3250 psi
Cover
Black synthetic rubber with extra abrasion.
Safety Factor
4:01
Hose Fitting A Type
Male Face Seal
Hose Fitting B Type
Female Face Seal Swivel
Item
XCP3-12,12MFF-10FFX90,18 IN OAL
Compatible Chemicals
Hydraulic
Hose Fitting A Material
Carbon Steel
Weight
2.287
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Carbon Steel
Hose Fitting B Shape
90 Degree
Hose Fitting A Shape
Straight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.