Shop CONTINENTAL

Hydraulic Hose Assembly - 3/4" ID 192" Length - 14 FJX x 5/8" FJX - 3250 psi

  • Mfr # XCP3-12,14FJX-10FJX,192 IN OAL
  • Zoro # G306486444

product price: 
$
229.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4"
Hose Length
192"
Fitting Size
14 x 5/8"
Fitting Type
FJX x FJX
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP3-12,14FJX-10FJX,192 IN OAL
Zoro #
G306486444
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4"
Hose Length
192"
Fitting Size
14 x 5/8"
Hose Fitting B Size
5/8"
Hose Fitting A Size
14

Details

Fitting Type
FJX x FJX
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 212°F (-40°C to 100°C)
Material
(NBR) Nitrile
Item
XCP3-12,14FJX-10FJX,192 IN OAL
Safety Factor
4:01
Cover
Black synthetic rubber with extra abrasion.
Reinforcement
Two braid of high-tensile steel wire
Type
1 3/16-12 Female JIC x 7/8-14 Female JIC
Max. Operating PSI
3250 psi
Hose Fitting A Type
Female JIC Swivel
Hose Fitting B Type
Female JIC Swivel
Hose Fitting A Material
Carbon Steel
Compatible Chemicals
Hydraulic
Hose Fitting B Material
Carbon Steel
Weight
10.063
Hose Configuration
Coupled Assembly
Hose Fitting A Shape
Straight
Hose Fitting B Shape
Straight

Ratings & reviews