Hydraulic Hose Assembly - 3/4" ID 24" Length - 1/2" MP x 1" MP - 5100 psi

  • Mfr # XCP5S-12,08MP-16MP,24 IN OAL

  • Zoro # G106509831


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4"
Hose Length
24"
Fitting Size
1/2" x 1"
Fitting Type
MP x MP
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XCP5S-12,08MP-16MP,24 IN OAL
Zoro #
G106509831
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4"
Hose Length
24"
Fitting Size
1/2" x 1"
Hose Fitting B Size
1"
Hose Fitting A Size
1/2"

Details

Fitting Type
MP x MP
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 250°F (-40°C to 131°C)
Material
Synthetic rubber
Cover
Black synthetic rubber with extra abrasion.
Max. Operating PSI
5100 psi
Reinforcement
Four or Six alternating layers of spiraled high-tensile steel wire
Safety Factor
4:01
Type
1/2-14 Male NPT x 1-11 1/2 Male NPT
Item
XCP5S-12,08MP-16MP,24 IN OAL
Hose Fitting B Type
Male NPT
Hose Fitting A Type
Male NPT
Hose Fitting A Material
Carbon Steel
Compatible Chemicals
Hydraulic
Hose Fitting B Material
Carbon Steel
Weight
3.137
Hose Configuration
Coupled Assembly
Hose Fitting B Shape
Straight
Hose Fitting A Shape
Straight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.