Shop CONTINENTAL

Hydraulic Hose Assembly - 3/4" ID 24" Length - 3/4" MFF x 5/8" FJX90 - 5100 psi

  • Mfr # XCP5S-12,12MFF-10FJX90,24 IN OAL

  • Zoro # G106509862


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4"
Hose Length
24"
Fitting Size
3/4" x 5/8"
Fitting Type
MFF x FJX90
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XCP5S-12,12MFF-10FJX90,24 IN OAL
Zoro #
G106509862
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4"
Hose Length
24"
Fitting Size
3/4" x 5/8"
Hose Fitting A Size
3/4"
Hose Fitting B Size
5/8"

Details

Fitting Type
MFF x FJX90
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 250°F (-40°C to 131°C)
Material
Synthetic rubber
Cover
Black synthetic rubber with extra abrasion.
Max. Operating PSI
5100 psi
Safety Factor
4:01
Type
1 3/16-12 Male Face Seal x 7/8-14 Female JIC
Reinforcement
Four or Six alternating layers of spiraled high-tensile steel wire
Hose Fitting B Material
Carbon Steel
Weight
3.552
Hose Fitting A Type
Male Face Seal
Item
XCP5S-12,12MFF-10FJX90,24 IN OAL
Hose Configuration
Coupled Assembly
Hose Fitting A Material
Carbon Steel
Hose Fitting B Type
Female JIC Swivel
Compatible Chemicals
Hydraulic
Hose Fitting A Shape
Straight
Hose Fitting B Shape
90 Degree

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.