
Hydraulic Hose Assembly - 3/4" ID 36" Length - 1" MFF x 1" MFF - 3250 psi
Mfr # XCP3-12,16MFF-16MFF,36 IN OAL
Zoro # G406486665
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3/4"
Hose Length
36"
Fitting Size
1" x 1"
Fitting Type
MFF x MFF
Fitting Material
Carbon Steel x Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XCP3-12,16MFF-16MFF,36 IN OAL
Zoro #
G406486665
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/4"
Hose Length
36"
Fitting Size
1" x 1"
Hose Fitting A Size
1"
Hose Fitting B Size
1"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.