Shop CONTINENTAL

Hydraulic Hose Assembly - 3/4" ID 42" Length - 3/4" MJ x 1/2" FJX90 - 3250 psi

  • Mfr # XCP3-12,12MJ-08FJX90,42 IN OAL
  • Zoro # G306483184

product price: 
$
136.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4"
Hose Length
42"
Fitting Size
3/4" x 1/2"
Fitting Type
MJ x FJX90
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP3-12,12MJ-08FJX90,42 IN OAL
Zoro #
G306483184
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4"
Hose Length
42"
Fitting Size
3/4" x 1/2"
Hose Fitting B Size
1/2"
Hose Fitting A Size
3/4"

Details

Fitting Type
MJ x FJX90
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F (-40 Degrees to 100 Degrees C)
Max. Operating PSI
3250 psi
Type
1 1/16-12 Male JIC x 3/4-16 Female JIC
Safety Factor
4:01
Cover
Black synthetic rubber with extra abrasion.
Reinforcement
Two braid of high-tensile steel wire
Material
(NBR) Nitrile
Compatible Chemicals
Hydraulic
Hose Configuration
Coupled Assembly
Weight
3.125
Hose Fitting A Material
Carbon Steel
Hose Fitting A Type
Male JIC
Item
XCP3-12,12MJ-08FJX90,42 IN OAL
Hose Fitting B Material
Carbon Steel
Hose Fitting B Type
Female JIC Swivel
Hose Fitting B Shape
90 Degree
Hose Fitting A Shape
Straight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products