Shop CONTINENTAL

Hydraulic Hose Assembly - 3/4" ID 96" Length - 1" MP x 1" FFX45 - 5100 psi

  • Mfr # XCP5S-12,16MP-16FFX45,96 IN OAL
  • Zoro # G106509992

product price: 
$
415.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4"
Hose Length
96"
Fitting Size
1" x 1"
Fitting Type
MP x FFX45
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP5S-12,16MP-16FFX45,96 IN OAL
Zoro #
G106509992
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4"
Hose Length
96"
Fitting Size
1" x 1"
Hose Fitting B Size
1"
Hose Fitting A Size
1"

Details

Fitting Type
MP x FFX45
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F (-40 Degrees to 131 Degrees C)
Type
1-11 1/2 Male NPT x 1 7/16-12 Female Face Seal
Safety Factor
4:01
Reinforcement
Four or Six alternating layers of spiraled high-tensile steel wire
Cover
Black synthetic rubber with extra abrasion.
Max. Operating PSI
5100 psi
Material
Synthetic rubber
Hose Fitting A Type
Male NPT
Hose Fitting B Material
Carbon Steel
Item
XCP5S-12,16MP-16FFX45,96 IN OAL
Hose Fitting A Material
Carbon Steel
Weight
9.941
Compatible Chemicals
Hydraulic
Hose Fitting B Type
Female Face Seal Swivel
Hose Configuration
Coupled Assembly
Hose Fitting B Shape
45 Degree
Hose Fitting A Shape
Straight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.