Shop CONTINENTAL

Hydraulic Hose Assembly - 3/8" ID 108" Length - 5/8" FJX x 5/8" MJ - 3250 psi

  • Mfr # XCP3-06,10FJX-10MJ,108 IN OAL
  • Zoro # G306463711

product price: 
$
77.25
/ea

Key Features

Hose Inside Dia.
3/8"
Hose Length
108"
Fitting Size
5/8" x 5/8"
Fitting Type
FJX x MJ
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP3-06,10FJX-10MJ,108 IN OAL
Zoro #
G306463711
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8"
Hose Length
108"
Fitting Size
5/8" x 5/8"
Hose Fitting A Size
5/8"
Hose Fitting B Size
5/8"

Details

Fitting Type
FJX x MJ
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 212°F (-40°C to 100°C)
Material
(NBR) Nitrile
Cover
Black synthetic rubber with extra abrasion.
Max. Operating PSI
3250 psi
Type
7/8-14 Female JIC x 7/8-14 Male JIC
Safety Factor
4:01
Reinforcement
One braid of high-tensile steel wire
Hose Fitting A Type
Female JIC Swivel
Hose Fitting B Material
Carbon Steel
Hose Fitting B Type
Male JIC
Hose Fitting A Material
Carbon Steel
Weight
2.308
Compatible Chemicals
Hydraulic
Hose Configuration
Coupled Assembly
Item
XCP3-06,10FJX-10MJ,108 IN OAL
Hose Fitting A Shape
Straight
Hose Fitting B Shape
Straight

Ratings & reviews