Shop CONTINENTAL

Hydraulic Hose Assembly - 3/8" ID 12" Length - 1/4" MPX x 5/8" MJ - 3250 psi

  • Mfr # XCP3-06,04MPX-10MJ,12 IN OAL

  • Zoro # G406463390


product price: 
$
39.89
/ea

Key Features

Hose Inside Dia.
3/8"
Hose Length
12"
Fitting Size
1/4" x 5/8"
Fitting Type
MPX x MJ
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP3-06,04MPX-10MJ,12 IN OAL
Zoro #
G406463390
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8"
Hose Length
12"
Fitting Size
1/4" x 5/8"
Hose Fitting B Size
5/8"
Hose Fitting A Size
1/4"

Details

Fitting Type
MPX x MJ
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 212°F (-40°C to 100°C)
Max. Operating PSI
3250 psi
Cover
Black synthetic rubber with extra abrasion.
Safety Factor
4:01
Reinforcement
One braid of high-tensile steel wire
Type
1/4-18 Male NPT Swivel x 7/8-14 Male JIC
Material
(NBR) Nitrile
Hose Fitting A Material
Carbon Steel
Item
XCP3-06,04MPX-10MJ,12 IN OAL
Hose Fitting A Type
Male NPT Swivel
Compatible Chemicals
Hydraulic
Weight
0.601
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Carbon Steel
Hose Fitting B Type
Male JIC
Hose Fitting B Shape
Straight
Hose Fitting A Shape
Straight

Ratings & reviews