Shop CONTINENTAL
See all product information
Create Account
Hydraulic Hose Assembly - 3/8" ID 120" Length - 1/4" MP x 3/8" MPX - 3250 psi
- Mfr # XCP3-06,04MP-06MPX,120 IN OAL
- Zoro # G306443669
product price:Â
$
77.65
/ea
Key Features
Hose Inside Dia.
3/8"
Hose Length
120"
Fitting Size
1/4" x 3/8"
Fitting Type
MP x MPX
Fitting Material
Carbon Steel x Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XCP3-06,04MP-06MPX,120 IN OAL
- Zoro #
- G306443669
- UPC #
- -
- Country of Origin
- United States
- Fitting Type
- MP x MPX
- Fitting Material
- Carbon Steel x Carbon Steel
- Hose Color
- Black
- Temp. Range
- -40°F to 212°F (-40°C to 100°C)
- Max. Operating PSI
- 3250 psi
- Cover
- Black synthetic rubber with extra abrasion.
- Safety Factor
- 4:01
- Material
- (NBR) Nitrile
- Type
- 1/4-18 Male NPT x 3/8-18 Male NPT Swivel
- Item
- XCP3-06,04MP-06MPX,120 IN OAL
- Reinforcement
- One braid of high-tensile steel wire
- Hose Fitting B Material
- Carbon Steel
- Hose Fitting A Material
- Carbon Steel
- Hose Fitting A Type
- Male NPT
- Hose Configuration
- Coupled Assembly
- Compatible Chemicals
- Hydraulic
- Weight
- 2.384
- Hose Fitting B Type
- Male NPT Swivel
- Hose Fitting B Shape
- Straight
- Hose Fitting A Shape
- Straight