Hydraulic Hose Assembly - 3/8" ID 120" Length - 3/8" MPX x 1/2" FJX90 - 3250 psi

  • Mfr # XCP3-06,06MPX-08FJX90,120 IN OAL
  • Zoro # G306453835
product price: 
$
94.99
/ea

Key Features

Hose Inside Dia.
3/8"
Hose Length
120"
Fitting Size
3/8" x 1/2"
Fitting Type
MPX x FJX90
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP3-06,06MPX-08FJX90,120 IN OAL
Zoro #
G306453835
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8"
Hose Length
120"
Fitting Size
3/8" x 1/2"
Hose Fitting B Size
1/2"
Hose Fitting A Size
3/8"

Details

Fitting Type
MPX x FJX90
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F (-40 Degrees to 100 Degrees C)
Type
3/8-18 Male NPT Swivel x 3/4-16 Female JIC
Material
(NBR) Nitrile
Reinforcement
One braid of high-tensile steel wire
Max. Operating PSI
3250 psi
Cover
Black synthetic rubber with extra abrasion.
Safety Factor
4:01
Item
XCP3-06,06MPX-08FJX90,120 IN OAL
Hose Fitting A Type
Male NPT Swivel
Hose Configuration
Coupled Assembly
Weight
2.51
Compatible Chemicals
Hydraulic
Hose Fitting B Material
Carbon Steel
Hose Fitting A Material
Carbon Steel
Hose Fitting B Type
Female JIC Swivel
Hose Fitting A Shape
Straight
Hose Fitting B Shape
90 Degree

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.