Shop CONTINENTAL
See all product information
Create Account
Hydraulic Hose Assembly - 3/8" ID 18" Length - 3/8" FJX x 1/4" FJX90 - 3250 psi
- Mfr # XCP3-06,06FJX-04FJX90,18 IN OAL
- Zoro # G306453958
product price:Â
$
56.35
/ea
Key Features
Hose Inside Dia.
3/8"
Hose Length
18"
Fitting Size
3/8" x 1/4"
Fitting Type
FJX x FJX90
Fitting Material
Carbon Steel x Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XCP3-06,06FJX-04FJX90,18 IN OAL
- Zoro #
- G306453958
- UPC #
- -
- Country of Origin
- United States
- Fitting Type
- FJX x FJX90
- Fitting Material
- Carbon Steel x Carbon Steel
- Hose Color
- Black
- Temp. Range
- -40 Degrees to 212 Degrees F (-40 Degrees to 100 Degrees C)
- Max. Operating PSI
- 3250 psi
- Reinforcement
- One braid of high-tensile steel wire
- Material
- (NBR) Nitrile
- Type
- 9/16-18 Female JIC x 7/16-20 Female JIC
- Cover
- Black synthetic rubber with extra abrasion.
- Safety Factor
- 4:01
- Hose Fitting A Type
- Female JIC Swivel
- Item
- XCP3-06,06FJX-04FJX90,18 IN OAL
- Compatible Chemicals
- Hydraulic
- Hose Configuration
- Coupled Assembly
- Hose Fitting B Type
- Female JIC Swivel
- Hose Fitting B Material
- Carbon Steel
- Hose Fitting A Material
- Carbon Steel
- Weight
- 0.6825
- Hose Fitting A Shape
- Straight
- Hose Fitting B Shape
- 90 Degree