
Hydraulic Hose Assembly - 3/8" ID 30" Length - 3/8" FFX x 1/2" MPX - 3250 psi
Mfr # XCP3-06,06FFX-08MPX,30 IN OAL
Zoro # G306463063
product price: $42.15
/eaKey Features
Hose Inside Dia.
3/8"
Hose Length
30"
Fitting Size
3/8" x 1/2"
Fitting Type
FFX x MPX
Fitting Material
Carbon Steel x Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XCP3-06,06FFX-08MPX,30 IN OAL
Zoro #
G306463063
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/8"
Hose Length
30"
Fitting Size
3/8" x 1/2"
Hose Fitting A Size
3/8"
Hose Fitting B Size
1/2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.