Shop CONTINENTAL

Hydraulic Hose Assembly - 3/8" ID 60" Length - 1/2" MJ x 1/2" FJX45 - 3250 psi

  • Mfr # XCP3-06,08MJ-08FJX45,60 IN OAL
  • Zoro # G306457628

product price: 
$
63.85
/ea

Key Features

Hose Inside Dia.
3/8"
Hose Length
60"
Fitting Size
1/2" x 1/2"
Fitting Type
MJ x FJX45
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP3-06,08MJ-08FJX45,60 IN OAL
Zoro #
G306457628
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8"
Hose Length
60"
Fitting Size
1/2" x 1/2"
Hose Fitting B Size
1/2"
Hose Fitting A Size
1/2"

Details

Fitting Type
MJ x FJX45
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F (-40 Degrees to 100 Degrees C)
Material
(NBR) Nitrile
Cover
Black synthetic rubber with extra abrasion.
Type
3/4-16 Male JIC x 3/4-16 Female JIC
Max. Operating PSI
3250 psi
Safety Factor
4:01
Reinforcement
One braid of high-tensile steel wire
Compatible Chemicals
Hydraulic
Hose Fitting A Material
Carbon Steel
Item
XCP3-06,08MJ-08FJX45,60 IN OAL
Hose Fitting A Type
Male JIC
Hose Configuration
Coupled Assembly
Hose Fitting B Type
Female JIC Swivel
Weight
1.453
Hose Fitting B Material
Carbon Steel
Hose Fitting A Shape
Straight
Hose Fitting B Shape
45 Degree

Ratings & reviews