Shop CONTINENTAL
See all product information
Create Account
Hydraulic Hose Assembly - 3/8" ID 60" Length - 5/8" MJ x 3/8" MFF - 3250 psi
- Mfr # XCP3-06,10MJ-06MFF,60 IN OAL
- Zoro # G306458236
product price:Â
$
56.29
/ea
Key Features
Hose Inside Dia.
3/8"
Hose Length
60"
Fitting Size
5/8" x 3/8"
Fitting Type
MJ x MFF
Fitting Material
Carbon Steel x Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XCP3-06,10MJ-06MFF,60 IN OAL
- Zoro #
- G306458236
- UPC #
- -
- Country of Origin
- United States
- Fitting Type
- MJ x MFF
- Fitting Material
- Carbon Steel x Carbon Steel
- Hose Color
- Black
- Temp. Range
- -40 Degrees to 212 Degrees F (-40 Degrees to 100 Degrees C)
- Reinforcement
- One braid of high-tensile steel wire
- Material
- (NBR) Nitrile
- Type
- 7/8-14 Male JIC x 11/16-16 Male Face Seal
- Cover
- Black synthetic rubber with extra abrasion.
- Max. Operating PSI
- 3250 psi
- Safety Factor
- 4:01
- Hose Configuration
- Coupled Assembly
- Compatible Chemicals
- Hydraulic
- Hose Fitting B Type
- Male Face Seal
- Item
- XCP3-06,10MJ-06MFF,60 IN OAL
- Hose Fitting A Type
- Male JIC
- Hose Fitting A Material
- Carbon Steel
- Weight
- 1.404
- Hose Fitting B Material
- Carbon Steel
- Hose Fitting A Shape
- Straight
- Hose Fitting B Shape
- Straight