Hydraulic Hose Assembly - 3/8" ID 96" Length - 1/2" FJX x 1/2" MFF - 3250 psi

  • Mfr # XCP3-06,08FJX-08MFF,96 IN OAL

  • Zoro # G306456492


product price:  $77.99
/ea

Key Features

Hose Inside Dia.
3/8"
Hose Length
96"
Fitting Size
1/2" x 1/2"
Fitting Type
FJX x MFF
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XCP3-06,08FJX-08MFF,96 IN OAL
Zoro #
G306456492
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8"
Hose Length
96"
Fitting Size
1/2" x 1/2"
Hose Fitting B Size
1/2"
Hose Fitting A Size
1/2"

Details

Fitting Type
FJX x MFF
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 212°F (-40°C to 100°C)
Reinforcement
One braid of high-tensile steel wire
Max. Operating PSI
3250 psi
Material
(NBR) Nitrile
Cover
Black synthetic rubber with extra abrasion.
Type
3/4-16 Female JIC x 13/16-16 Male Face Seal
Safety Factor
4:01
Compatible Chemicals
Hydraulic
Hose Fitting B Material
Carbon Steel
Hose Fitting B Type
Male Face Seal
Hose Fitting A Type
Female JIC Swivel
Item
XCP3-06,08FJX-08MFF,96 IN OAL
Hose Fitting A Material
Carbon Steel
Weight
2.057
Hose Configuration
Coupled Assembly
Hose Fitting B Shape
Straight
Hose Fitting A Shape
Straight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products