
Hydraulic Hose Assembly - 3/8" ID 96" Length - 3/8" FFX x 3/4" FJX - 3250 psi
Mfr # XCP3-06,06FFX-12FJX,96 IN OAL
Zoro # G606464678
product price:Â $95.15
/eaKey Features
Hose Inside Dia.
3/8"
Hose Length
96"
Fitting Size
3/8" x 3/4"
Fitting Type
FFX x FJX
Fitting Material
Carbon Steel x Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XCP3-06,06FFX-12FJX,96 IN OAL
Zoro #
G606464678
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/8"
Hose Length
96"
Fitting Size
3/8" x 3/4"
Hose Fitting B Size
3/4"
Hose Fitting A Size
3/8"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.