Hydraulic Hose Assembly - 5/8" ID 12" Length - 1/2" FFX x 5/8" FFX - 3250 psi

  • Mfr # XCP3-10,08FFX-10FFX,12 IN OAL

  • Zoro # G306470689


product price:  $94.39
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
5/8"
Hose Length
12"
Fitting Size
1/2" x 5/8"
Fitting Type
FFX x FFX
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XCP3-10,08FFX-10FFX,12 IN OAL
Zoro #
G306470689
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
5/8"
Hose Length
12"
Fitting Size
1/2" x 5/8"
Hose Fitting A Size
1/2"
Hose Fitting B Size
5/8"

Details

Fitting Type
FFX x FFX
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 212°F (-40°C to 100°C)
Cover
Black synthetic rubber with extra abrasion.
Safety Factor
4:01
Type
13/16-16 Female Face Seal x 1-14 Female Face Seal
Max. Operating PSI
3250 psi
Reinforcement
Two braid of high-tensile steel wire
Material
(NBR) Nitrile
Compatible Chemicals
Hydraulic
Hose Fitting A Type
Female Face Seal Swivel
Weight
0.941
Hose Configuration
Coupled Assembly
Item
XCP3-10,08FFX-10FFX,12 IN OAL
Hose Fitting A Material
Carbon Steel
Hose Fitting B Type
Female Face Seal Swivel
Hose Fitting B Material
Carbon Steel
Hose Fitting A Shape
Straight
Hose Fitting B Shape
Straight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.