Shop CONTINENTAL
See all product information
Create Account
Hydraulic Hose Assembly - 5/8" ID 18" Length - 5/8" FJX x 1/2" MJ - 3250 psi
- Mfr # XCP3-10,10FJX-08MJ,18 IN OAL
- Zoro # G306467207
product price:Â
$
64.15
/ea
Key Features
Hose Inside Dia.
5/8"
Hose Length
18"
Fitting Size
5/8" x 1/2"
Fitting Type
FJX x MJ
Fitting Material
Carbon Steel x Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XCP3-10,10FJX-08MJ,18 IN OAL
- Zoro #
- G306467207
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 5/8"
- Hose Length
- 18"
- Fitting Size
- 5/8" x 1/2"
- Hose Fitting A Size
- 5/8"
- Hose Fitting B Size
- 1/2"