Shop CONTINENTAL

Hydraulic Hose Assembly - 5/8" ID 216" Length - 5/8" MFF x 3/4" MP - 3250 psi

  • Mfr # XCP3-10,10MFF-12MP,216 IN OAL
  • Zoro # G306472232

product price: 
$
240.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
5/8"
Hose Length
216"
Fitting Size
5/8" x 3/4"
Fitting Type
MFF x MP
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP3-10,10MFF-12MP,216 IN OAL
Zoro #
G306472232
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
5/8"
Hose Length
216"
Fitting Size
5/8" x 3/4"
Hose Fitting B Size
3/4"
Hose Fitting A Size
5/8"

Details

Fitting Type
MFF x MP
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 212°F (-40°C to 100°C)
Max. Operating PSI
3250 psi
Safety Factor
4:01
Material
(NBR) Nitrile
Reinforcement
Two braid of high-tensile steel wire
Type
1-14 Male Face Seal x 3/4-14 Male NPT
Cover
Black synthetic rubber with extra abrasion.
Hose Fitting B Type
Male NPT
Weight
9.093
Hose Configuration
Coupled Assembly
Item
XCP3-10,10MFF-12MP,216 IN OAL
Hose Fitting B Material
Carbon Steel
Hose Fitting A Type
Male Face Seal
Hose Fitting A Material
Carbon Steel
Compatible Chemicals
Hydraulic
Hose Fitting B Shape
Straight
Hose Fitting A Shape
Straight

Ratings & reviews