Shop CONTINENTAL
See all product information
Create Account
Hydraulic Hose Assembly - 5/8" ID 30" Length - 3/4" MJ x 3/4" MFF - 3250 psi
Mfr # XCP3-10,12MJ-12MFF,30 IN OAL
Zoro # G306480381
product price:Â
$
87.85
/ea
Key Features
Hose Inside Dia.
5/8"
Hose Length
30"
Fitting Size
3/4" x 3/4"
Fitting Type
MJ x MFF
Fitting Material
Carbon Steel x Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XCP3-10,12MJ-12MFF,30 IN OAL
- Zoro #
- G306480381
- UPC #
- -
- Country of Origin
- United States
- Fitting Type
- MJ x MFF
- Fitting Material
- Carbon Steel x Carbon Steel
- Hose Color
- Black
- Temp. Range
- -40°F to 212°F (-40°C to 100°C)
- Safety Factor
- 4:01
- Cover
- Black synthetic rubber with extra abrasion.
- Reinforcement
- Two braid of high-tensile steel wire
- Max. Operating PSI
- 3250 psi
- Type
- 1 1/16-12 Male JIC x 1 3/16-12 Male Face Seal
- Material
- (NBR) Nitrile
- Hose Configuration
- Coupled Assembly
- Hose Fitting A Type
- Male JIC
- Hose Fitting A Material
- Carbon Steel
- Hose Fitting B Type
- Male Face Seal
- Compatible Chemicals
- Hydraulic
- Hose Fitting B Material
- Carbon Steel
- Weight
- 1.994
- Item
- XCP3-10,12MJ-12MFF,30 IN OAL
- Hose Fitting A Shape
- Straight
- Hose Fitting B Shape
- Straight