Shop CONTINENTAL

Hydraulic Hose Assembly - 5/8" ID 48" Length - 5/8" FJX x 5/8" FJX45 - 3250 psi

  • Mfr # XCP3-10,10FJX-10FJX45,48 IN OAL
  • Zoro # G306470412

product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
5/8"
Hose Length
48"
Fitting Size
5/8" x 5/8"
Fitting Type
FJX x FJX45
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP3-10,10FJX-10FJX45,48 IN OAL
Zoro #
G306470412
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
5/8"
Hose Length
48"
Fitting Size
5/8" x 5/8"
Hose Fitting A Size
5/8"
Hose Fitting B Size
5/8"

Details

Fitting Type
FJX x FJX45
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F (-40 Degrees to 100 Degrees C)
Max. Operating PSI
3250 psi
Reinforcement
Two braid of high-tensile steel wire
Safety Factor
4:01
Material
(NBR) Nitrile
Type
7/8-14 Female JIC x 7/8-14 Female JIC
Cover
Black synthetic rubber with extra abrasion.
Compatible Chemicals
Hydraulic
Hose Fitting A Material
Carbon Steel
Hose Fitting A Type
Female JIC Swivel
Item
XCP3-10,10FJX-10FJX45,48 IN OAL
Hose Fitting B Material
Carbon Steel
Hose Configuration
Coupled Assembly
Hose Fitting B Type
Female JIC Swivel
Weight
2.823
Hose Fitting B Shape
45 Degree
Hose Fitting A Shape
Straight

Ratings & reviews