Hydraulic Hose Assembly
- Mfr # XR16SC-04-036-MS-FJ
- Zoro # G512515198
product price:Â
$
48.95
/ea
Key Features
Max. Working Pressure @ 70 F
5,800 psi
Hose Inside Dia.
1/4 in
Hose Length
3 ft
Fitting Size
1/4 in x 1/4 in
Hose Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XR16SC-04-036-MS-FJ
- Zoro #
- G512515198
- UPC #
- -
- Country of Origin
- United States
- Max. Working Pressure @ 70 F
- 5,800 psi
- Hose Color
- Black
- Temp. Range
- -40 Degrees to 212 Degrees F
- Standards
- EN 857 Type 2SC, SAE 100R16, SAE 100R2, USMSHA
- Hose Fitting A Type
- MNPTF Swivel
- Item
- Hydraulic Hose Assembly
- Hose Fitting B Material
- Carbon Steel
- Hose Fitting A Material
- Carbon Steel
- Safety Factor
- 4:1
- Hose Fitting B Type
- FJIC 37 Degrees
- Hose Configuration
- Coupled Assembly
- Hose Braid Layers
- 2
- Hose Cover Material
- Synthetic Rubber
- Hose Reinforcement Material
- Steel
- Hose Tube Material
- NBR
- For Media Type
- Hydraulic Fluid (Petroleum & Water Based)
- Minimum Operating Temperature
- -40 Degrees F
Dimensions
- Hose Inside Dia.
- 1/4 in
- Hose Length
- 3 ft
- Fitting Size
- 1/4 in x 1/4 in
- Hose Fitting A Size
- 1/4 in
- Hose Fitting B Size
- 1/4 in
- Hose Outside Dia.
- 9/16 in
- Bend Radius
- 2 in
- Hose Dash Size
- -4
Description
Hydraulic Hose Assembly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.