Shop CONTINENTAL
See all product information
Create Account
Hydraulic Hose Assembly
- Mfr # XR16SC-04-120-MJ-FJ
- Zoro # G112515321
product price:Â
$
94.19
/ea
Key Features
Max. Working Pressure @ 70 F
5,800 psi
Hose Inside Dia.
1/4 in
Hose Length
10 ft
Fitting Size
1/4 in x 1/4 in
Hose Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XR16SC-04-120-MJ-FJ
- Zoro #
- G112515321
- UPC #
- -
- Country of Origin
- United States
- Max. Working Pressure @ 70 F
- 5,800 psi
- Hose Color
- Black
- Temp. Range
- -40 Degrees to 212 Degrees F
- Standards
- EN 857 Type 2SC, SAE 100R16, SAE 100R2, USMSHA
- Hose Fitting A Type
- MJIC 37 Degrees
- Hose Fitting B Type
- FJIC 37 Degrees
- Hose Configuration
- Coupled Assembly
- Safety Factor
- 4:1
- Item
- Hydraulic Hose Assembly
- Hose Fitting A Material
- Carbon Steel
- Hose Fitting B Material
- Carbon Steel
- For Media Type
- Hydraulic Fluid (Petroleum & Water Based)
- Hose Tube Material
- NBR
- Hose Reinforcement Material
- Steel
- Hose Braid Layers
- 2
- Hose Cover Material
- Synthetic Rubber
- Minimum Operating Temperature
- -40 Degrees F
Description
Hydraulic Hose Assembly