Zoro Homepage

Hydraulic Hose Assembly

  • Mfr # XR16SC-06-048-MS-MS

  • Zoro # G112515178


product price: $63.39
/ea

Key Features

Max. Working Pressure @ 70 F
5,000 psi
Hose Inside Dia.
3/8 in
Hose Length
4 ft
Fitting Size
3/8 in x 3/8 in
Hose Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XR16SC-06-048-MS-MS
Zoro #
G112515178
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
4 ft
Fitting Size
3/8 in x 3/8 in
Hose Fitting B Size
3/8 in
Hose Fitting A Size
3/8 in
Hose Dash Size
-6
Hose Outside Dia.
11/16 in
Bend Radius
2 1/2 in

Details

Max. Working Pressure @ 70 F
5,000 psi
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
EN 857 Type 2SC, SAE 100R16, SAE 100R2, USMSHA
Hose Fitting A Material
Carbon Steel
Hose Fitting B Material
Carbon Steel
Item
Hydraulic Hose Assembly
Hose Fitting A Type
MNPTF Swivel
Safety Factor
4:1
Hose Fitting B Type
MNPTF Swivel
Hose Configuration
Coupled Assembly
Hose Tube Material
NBR
Hose Reinforcement Material
Steel
Hose Braid Layers
2
Hose Cover Material
Synthetic Rubber
For Media Type
Hydraulic Fluid (Petroleum & Water Based)
Minimum Operating Temperature
-40 Degrees F

Description

Hydraulic Hose Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.