Shop CONTINENTAL
See all product information
Create Account
Hydraulic Hose Assembly
- Mfr # XR16SC-08-036-MS-MS
- Zoro # G812515188
product price:Â
$
73.49
/ea
Key Features
Max. Working Pressure @ 70 F
5,000 psi
Hose Inside Dia.
1/2 in
Hose Length
3 ft
Fitting Size
1/2 in x 1/2 in
Hose Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XR16SC-08-036-MS-MS
- Zoro #
- G812515188
- UPC #
- -
- Country of Origin
- United States
- Max. Working Pressure @ 70 F
- 5,000 psi
- Hose Color
- Black
- Temp. Range
- -40 Degrees to 212 Degrees F
- Standards
- EN 857 Type 2SC, SAE 100R16, SAE 100R2, USMSHA
- Hose Configuration
- Coupled Assembly
- Hose Fitting B Type
- MNPTF Swivel
- Hose Fitting A Type
- MNPTF Swivel
- Hose Fitting A Material
- Carbon Steel
- Hose Fitting B Material
- Carbon Steel
- Item
- Hydraulic Hose Assembly
- Safety Factor
- 4:1
- Hose Tube Material
- NBR
- Hose Reinforcement Material
- Steel
- Hose Cover Material
- Synthetic Rubber
- For Media Type
- Hydraulic Fluid (Petroleum & Water Based)
- Hose Braid Layers
- 2
- Minimum Operating Temperature
- -40 Degrees F
Description
Hydraulic Hose Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.