Shop CONTINENTAL

Hydraulic Hose Assembly

  • Mfr # XR16SC-08-060-BPF-BPF
  • Zoro # G812515089

product price: 
$
99.59
/ea

Key Features

Max. Working Pressure @ 70 F
5,000 psi
Hose Inside Dia.
1/2 in
Hose Length
5 ft
Fitting Size
1/2 in x 1/2 in
Hose Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XR16SC-08-060-BPF-BPF
Zoro #
G812515089
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
5 ft
Fitting Size
1/2 in x 1/2 in
Hose Fitting B Size
1/2 in
Hose Fitting A Size
1/2 in
Hose Dash Size
-8
Hose Outside Dia.
13/16 in
Bend Radius
3 1/2 in

Details

Max. Working Pressure @ 70 F
5,000 psi
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
EN 857 Type 2SC, SAE 100R16, SAE 100R2, USMSHA
Hose Configuration
Coupled Assembly
Safety Factor
4:1
Hose Fitting A Material
Carbon Steel
Hose Fitting B Type
FBSPP
Hose Fitting B Material
Carbon Steel
Item
Hydraulic Hose Assembly
Hose Fitting A Type
FBSPP
Hose Tube Material
NBR
Hose Reinforcement Material
Steel
Hose Cover Material
Synthetic Rubber
For Media Type
Hydraulic Fluid (Petroleum & Water Based)
Hose Braid Layers
2
Minimum Operating Temperature
-40 Degrees F

Description

Hydraulic Hose Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.