Shop CONTINENTAL

Hydraulic Hose Assembly

  • Mfr # XR16SC-10-036-FJ-FJ
  • Zoro # G712515035

product price: 
$
91.45
/ea

Key Features

Max. Working Pressure @ 70 F
4,000 psi
Hose Inside Dia.
5/8 in
Hose Length
3 ft
Fitting Size
5/8 in x 5/8 in
Hose Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XR16SC-10-036-FJ-FJ
Zoro #
G712515035
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
5/8 in
Hose Length
3 ft
Fitting Size
5/8 in x 5/8 in
Hose Fitting A Size
5/8 in
Hose Fitting B Size
5/8 in
Hose Dash Size
-10
Bend Radius
4 in
Hose Outside Dia.
15/16 in

Details

Max. Working Pressure @ 70 F
4,000 psi
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
EN 857 Type 2SC, SAE 100R16, SAE 100R2, USMSHA
Hose Fitting B Type
FJIC 37 Degrees
Hose Configuration
Coupled Assembly
Hose Fitting A Type
FJIC 37 Degrees
Hose Fitting B Material
Carbon Steel
Safety Factor
4:1
Item
Hydraulic Hose Assembly
Hose Fitting A Material
Carbon Steel
Hose Tube Material
NBR
Hose Cover Material
Synthetic Rubber
Hose Reinforcement Material
Steel
For Media Type
Hydraulic Fluid (Petroleum & Water Based)
Hose Braid Layers
2
Minimum Operating Temperature
-40 Degrees F

Description

Hydraulic Hose Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews