Hydraulic Hose Assembly
- Mfr # XR16SC-10-096-BPF-BPF
- Zoro # G912515002
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Max. Working Pressure @ 70 F
4,000 psi
Hose Inside Dia.
5/8 in
Hose Length
8 ft
Fitting Size
5/8 in x 5/8 in
Hose Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XR16SC-10-096-BPF-BPF
- Zoro #
- G912515002
- UPC #
- -
- Country of Origin
- United States
- Max. Working Pressure @ 70 F
- 4,000 psi
- Hose Color
- Black
- Temp. Range
- -40 Degrees to 212 Degrees F
- Standards
- EN 857 Type 2SC, SAE 100R16, SAE 100R2, USMSHA
- Hose Fitting B Material
- Carbon Steel
- Hose Fitting B Type
- FBSPP
- Hose Configuration
- Coupled Assembly
- Hose Fitting A Type
- FBSPP
- Hose Fitting A Material
- Carbon Steel
- Item
- Hydraulic Hose Assembly
- Safety Factor
- 4:1
- Hose Reinforcement Material
- Steel
- For Media Type
- Hydraulic Fluid (Petroleum & Water Based)
- Hose Braid Layers
- 2
- Hose Tube Material
- NBR
- Hose Cover Material
- Synthetic Rubber
- Minimum Operating Temperature
- -40 Degrees F
Dimensions
- Hose Inside Dia.
- 5/8 in
- Hose Length
- 8 ft
- Fitting Size
- 5/8 in x 5/8 in
- Hose Fitting A Size
- 5/8 in
- Hose Fitting B Size
- 5/8 in
- Bend Radius
- 4 in
- Hose Dash Size
- -10
- Hose Outside Dia.
- 15/16 in
Description
Hydraulic Hose Assembly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.