Shop CONTINENTAL
See all product information
Create Account
Hydraulic Hose Assembly
- Mfr # XR16SC-16-048-OF-OF
- Zoro # G812515126
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Max. Working Pressure @ 70 F
3,000 psi
Hose Inside Dia.
1 in
Hose Length
4 ft
Fitting Size
1 in x 1 in
Hose Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XR16SC-16-048-OF-OF
- Zoro #
- G812515126
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 1 in
- Hose Length
- 4 ft
- Fitting Size
- 1 in x 1 in
- Hose Fitting B Size
- 1 in
- Hose Fitting A Size
- 1 in
- Hose Dash Size
- -16
- Bend Radius
- 6 in
- Hose Outside Dia.
- 1 3/8 in
Description
Hydraulic Hose Assembly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.