Shop CONTINENTAL
See all product information
Create Account
Hydraulic Low-Pressure Hose, 100 ft.
- Mfr # 20325412
- Zoro # G7686907
product price:Â
$
1,705.99
/ea
Free Shipping & Returns
Key Features
Hose Length (Ft.)
100
Hose Inside Dia. (In.)
37987
Operating Pressure (PSI)
200
Hose Outside Dia. (In.)
1-45/64
Safety Factor
41
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20325412
- Zoro #
- G7686907
- UPC #
- -
- Country of Origin
- United States
- Operating Pressure (PSI)
- 200
- Item
- Hydraulic Hose
- Safety Factor
- 41
Dimensions
- Hose Length (Ft.)
- 100
- Hose Inside Dia. (In.)
- 37987
- Hose Outside Dia. (In.)
- 1-45/64
Description
Hydraulic Hose, Safety Factor 41
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.