Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Timing Belt, Polyurethane

  • Mfr # 20955006

  • Zoro # G512516393


product price: $55.69
/ea

Key Features

Number of Teeth
90
Top Width
15 mm
Industry Number
8MGT-720-15
Pitch Length
720 mm
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20955006
Zoro #
G512516393
UPC #
-
Country of Origin
Germany

Dimensions

Top Width
15 mm
Pitch Length
720 mm
Belt Trade Size
Urethane Carbon

Details

Number of Teeth
90
Industry Number
8MGT-720-15
Item
Industrial Timing Belt
Pitch
8 mm
Tooth Location
One Side
Resistance Properties
Acids and Lyes Resistant, Aging Resistant, Fuel Resistant, Grease Resistant, Oil Resistant, Ozone Resistant, Temperature Resistant
Belt Series
Conti(R) Synchrochain Carbon
Reinforcing Cord Material
Carbon Fiber
Belt Material
Polyurethane
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
176 Degrees F
Application
Heavy Duty Applications

Description

Industrial Timing Belt, Belt Material Polyurethane, Belt Series Conti(R) Synchrochain Carbon, Industry Number 8MGT-720-15, Number of Teeth 90, Pitch 8 mm, Pitch Length 720 mm, Tooth Location One Side, Top Width 15 mm, Application Heavy Duty Applications, Belt Trade Size Urethane Carbon, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.