Zoro Homepage

Industrial Timing Belt, Polyurethane

  • Mfr # 21001728

  • Zoro # G214802909


product price: $1,001.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
176 Degrees F
Pitch
14 mm
Belt Series
Conti(R) Synchrochain Carbon
Pitch Length
1,400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21001728
Zoro #
G214802909
UPC #
-
Country of Origin
Germany

Dimensions

Pitch Length
1,400 mm
Belt Trade Size
Urethane Carbon
Top Width
85 mm

Details

Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
176 Degrees F
Pitch
14 mm
Item
Industrial Timing Belt
Belt Series
Conti(R) Synchrochain Carbon
Number of Teeth
100
Reinforcing Cord Material
Carbon Fiber
Tooth Location
One Side
Belt Material
Polyurethane
Application
Heavy Duty Applications
Industry Number
14MGT-1400-85
Resistance Properties
Acids and Lyes Resistant, Aging Resistant, Fuel Resistant, Grease Resistant, Oil Resistant, Ozone Resistant, Temperature Resistant

Description

Timing Belt, Belt Material Polyurethane, Belt Series Conti(R) Synchrochain Carbon, Industry Number 14MGT-1400-85, Number of Teeth 100, Pitch 14 mm, Pitch Length 1,400 mm, Tooth Location One Side, Top Width 85 mm, Application Heavy Industry, Belt Trade Size Urethane Carbon, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.